Shop All Overload Relays
Schneider Electric
Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10
Mfr # LR2K0316
Zoro # G0601903
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 8.00 to 11.5A
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Overload Relay Current Range 8.0 to 11.5A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR2K0316
- Zoro # G0601903
- UPC # 785901913580
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.28" |
Body Height - Relay | 2.28 in |
Overall Height - Relay | 2.28 in |
Body Depth - Relay | 2.56 in |
Body Width - Relay | 1.77 in |
Body Width | 1.77 in |
Body Height | 2.28 in |
Overall Height | 2.28 in |
Body Depth | 2.56 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 11.5 A, Minimum Overload Relay Current Setting 8 A, Trip Class 10A, Maximum Voltage Rating 250V DC (Signaling Circuit), 690V AC (Signaling Circuit), NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, TeSys K, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T136GVP)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRORA)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 1.35-27A (LTMR27MFM)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- Schneider Electric Motor Controls