Shop All Overload Relays
Schneider Electric
Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC
Mfr # LR3D14L
Zoro # G5383174
original price:
$78.11
12% off
new price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Current Range 7.00 to 10.0A
- Overload Relay Current Range 7.0 to 10.0A
- Width 1.77"
- Trip Class - Overload 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D14L
- Zoro # G5383174
- UPC # 785901503668
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Height - Relay | 2.99 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3 in |
Overall Height - Relay | 2.99 in |
Body Depth | 2.99 in |
Body Height | 2.6 in |
Body Width | 1.77 in |
Overall Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 10 A, Minimum Overload Relay Current Setting 7 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- GARDNER BENDER Wire Connector/Terminal Kit (TK-500)
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10,600VAC (LR3D350)
- SCHNEIDER ELECTRIC Alternating Relay 22050/60 (CA2SKE20M7)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD32BL)
- Schneider Electric Motor Controls