Shop All Overload Relays
Schneider Electric
Ovrload Rely, 60 to 100A, Class 10, 3P, 690V
Mfr # LR9D5367
Zoro # G0363885
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 60.0 to 100A
- Use With - Contactors and Starters Mfr. Series LC1D115 to LC1D150 Contactors
- Overload Relay Current Range 60 to 100A
- Trip Class - Overload 10
- Width 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR9D5367
- Zoro # G0363885
- UPC # 785901163657
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 4.72" |
Height | 3.98" |
Depth | 5.19" |
Overall Height - Relay | 3.98 in |
Body Width - Relay | 4.72 in |
Body Height - Relay | 3.98 in |
Body Depth - Relay | 5.19 in |
Body Height | 4.65 in |
Overall Height | 4.65 in |
Body Depth | 4.92 in |
Body Width | 4.53 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 60 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 32A Iec (LR2D3553)
- SCHNEIDER ELECTRIC Overload Relay, 2.60 to 3.70A, Class 10, 3P (LR2K0310)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- Schneider Electric Overload Relays