Shop All Overload Relays
Schneider Electric
Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10
Mfr # LR2K0314
Zoro # G1095446
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 5.50 to 8.00A
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Overload Relay Current Range 5.5 to 8.0A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR2K0314
- Zoro # G1095446
- UPC # 785901883043
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.28" |
Overall Height - Relay | 2.28 in |
Body Depth - Relay | 2.56 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.28 in |
Body Depth | 2.56 in |
Overall Height | 2.28 in |
Body Height | 2.28 in |
Body Width | 1.77 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 8 A, Minimum Overload Relay Current Setting 5.5 A, Trip Class 10A, Maximum Voltage Rating 250V DC (Signaling Circuit), 690V AC (Signaling Circuit), NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, TeSys K, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- SCHNEIDER ELECTRIC Overload Relay, 2.60 to 3.70A, Class 10, 3P (LR2K0310)
- SCHNEIDER ELECTRIC Ovrload Relay, 55 to 70A, Class 10, 3P, 690V (LRD3361)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- SCHNEIDER ELECTRIC Overload Relay, 0.36 to 0.54A, Class 10, 3P (LR2K0304)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- Schneider Electric Overload Relays