Shop All Overload Relays
Schneider Electric
Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V
Mfr # LRD08L
Zoro # G5383217
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Current Range 2.50 to 4.00A
- Overload Relay Current Range 2.5 to 4.0A
- Width 1.77"
- Trip Class - Overload 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD08L
- Zoro # G5383217
- UPC # 785901165088
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Depth - Relay | 3 in |
Overall Height - Relay | 2.99 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.99 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Body Depth | 2.99 in |
Overall Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 4 A, Minimum Overload Relay Current Setting 2.5 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 45A, 600V AC, Indicating (TRS45RID)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1114N)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC Overload Relay, 0.80 to 1.20A, Class 10, 3P (LR2K0306)
- SCHNEIDER ELECTRIC Overload Relay, 0.11 to 0.16A, Class 10, 3P (LR2K0301)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- SIEMENS Overload Relay, 0.32 to 1.25A, 3P, NEMA S00 (3RB31134NB0)
- Schneider Electric Overload Relays