Shop All Overload Relays
Schneider Electric
Ovrload Relay, 48 to 65A, Class 20, 3P, 600V
Mfr # LRD365L
Zoro # G2513944
original price:
$142.77
20% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
- Current Range 48.0 to 65.0A
- Overload Relay Current Range 48 to 65A
- Trip Class - Overload 20
- Width 2.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD365L
- Zoro # G2513944
- UPC # 785901952510
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.17" |
Height | 2.76" |
Depth | 4.84" |
Body Height - Relay | 2.76 in |
Body Width - Relay | 2.17 in |
Overall Height - Relay | 2.76 in |
Body Depth - Relay | 4.84 in |
Body Depth | 4.84 in |
Body Height | 2.76 in |
Body Width | 2.17 in |
Overall Height | 2.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 65 A, Minimum Overload Relay Current Setting 48 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- TWECO Tweco 358-9210-1202 Tw Gc-600-Tmp Ground Clamp9210-1202 (358-9210-1202)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 9...13 A - class 10A (LRD163)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- SCHNEIDER ELECTRIC Ovrload Relay, 55 to 70A, Class 10, 3P, 690V (LRD3361)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- Schneider Electric Overload Relays