Shop All Overload Relays
Schneider Electric
Ovrload Relay, 48 to 65A, Class 10, 3P, 690V
Mfr # LRD3359
Zoro # G3251726
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D50 to LC1D80 Contactors
- Current Range 48.0 to 65.0A
- Overload Relay Current Range 48 to 65A
- Trip Class - Overload 10
- Width 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD3359
- Zoro # G3251726
- UPC # 785901208310
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.95" |
Height | 4.84" |
Depth | 4.76" |
Overall Height - Relay | 4.84 in |
Body Width - Relay | 2.95 in |
Body Height - Relay | 4.84 in |
Body Depth - Relay | 4.76 in |
Overall Height | 3.19 in |
Body Depth | 4.53 in |
Body Height | 3.19 in |
Body Width | 2.76 in |
Description
TeSys Deca, thermal overload relay, 48 to 65 A, class 10A, for LC1D80 and LC1D95
- •The 9001K push button line has a large variety of operators and accessories for heavy industry applications.
- •These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more.
- •Type K operators have a die cast operator that mounts in a 1.18 inch round hole.
- •This illuminated momentary push button has a die cast ring nut with a clear plastic end.
- •This push button has a 24/28 VAC/VDC light module to provide the illumination.
- •The light module has a red LED lamp.
- •This operator is supplied with a red 1.375 inch mushroom button.
- •Contact blocks with the desired contact arrangements must be added to this operator.
- •When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments.
- •This operator is UL Listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 10, 3P, 690V (LRD3355)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC (LRD16L)
- Schneider Electric Overload Relays