Shop All Overload Relays
Schneider Electric
Ovrload Relay, 37 to 50A, Class 20, 3P, 600V
Mfr # LRD350L
Zoro # G1550035
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 37.0 to 50.0A
- Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
- Overload Relay Current Range 37 to 50A
- Width 2.17"
- Trip Class - Overload 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD350L
- Zoro # G1550035
- UPC # 785901952503
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.17" |
Height | 2.76" |
Depth | 4.84" |
Body Depth - Relay | 4.84 in |
Body Width - Relay | 2.17 in |
Overall Height - Relay | 2.76 in |
Body Height - Relay | 2.76 in |
Body Depth | 4.84 in |
Body Height | 2.76 in |
Body Width | 2.17 in |
Overall Height | 2.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 50 A, Minimum Overload Relay Current Setting 37 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL9452C)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 1A, 250V AC, Indicating (GFN1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LRD22L)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC (LRD16)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 10,690V (LRD05)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- SIEMENS Overload Relay (3RU1136-4FB1)
- Schneider Electric Overload Relays