Shop All Overload Relays
Schneider Electric
Ovrload Relay, 37 to 50A, Class 10, 3P, 690V
Mfr # LRD3357
Zoro # G2635123
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D50 to LC1D80 Contactors
- Current Range 37.0 to 50.0A
- Overload Relay Current Range 37 to 50A
- Width 2.95"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LRD3357
- Zoro # G2635123
- UPC # 785901519959
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.95" |
Height | 4.84" |
Depth | 4.76" |
Body Width - Relay | 2.95 in |
Overall Height - Relay | 4.84 in |
Body Depth - Relay | 4.76 in |
Body Height - Relay | 4.84 in |
Overall Height | 3.19 in |
Body Depth | 4.53 in |
Body Width | 2.76 in |
Body Height | 3.19 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 50 A, Minimum Overload Relay Current Setting 37 A, Trip Class 10A, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- SQUARE D Weathershield (WS381)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LRD22L)
- Schneider Electric Motor Controls