Shop All Overload Relays
Schneider Electric
Ovrload Relay, 30 to 40A, Class 10, 3P, 690V
Mfr # LRD3355
Zoro # G1126876
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 30.0 to 40.0A
- Use With - Contactors and Starters Mfr. Series LC1D40 to LC1D80 Contactors
- Overload Relay Current Range 30 to 40A
- Trip Class - Overload 10
- Width 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LRD3355
- Zoro # G1126876
- UPC # 785901519935
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.95" |
Height | 4.84" |
Depth | 4.76" |
Body Width - Relay | 2.95 in |
Body Height - Relay | 4.84 in |
Body Depth - Relay | 4.76 in |
Overall Height - Relay | 4.84 in |
Overall Height | 3.19 in |
Body Depth | 4.53 in |
Body Width | 2.76 in |
Body Height | 3.19 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 30 A, Trip Class 10A, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- SCHNEIDER ELECTRIC Overload Relay, 0.16 to 0.25A, 3P, Class 10 (LRD02)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- ALLEN BRADLEY Size 2 Overload Relay (815-COV4)
- Schneider Electric Motor Controls