Shop All Overload Relays
Schneider Electric
Ovrload Relay, 30 to 40A, 3P, Class 20,690V
Mfr # LR2D3555
Zoro # G1924535
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 30.0 to 40.0A
- Use With - Contactors and Starters Mfr. Series LC1D40 to LC1D80 Contactors
- Overload Relay Current Range 30 to 40A
- Width 2.95"
- Trip Class - Overload 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LR2D3555
- Zoro # G1924535
- UPC # 785901258384
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.95" |
Height | 3.93" |
Depth | 4.76" |
Body Width - Relay | 2.95 in |
Overall Height - Relay | 3.93 in |
Body Depth - Relay | 4.76 in |
Body Height - Relay | 3.93 in |
Body Width | 2.95 in |
Overall Height | 3.94 in |
Body Height | 3.94 in |
Body Depth | 4.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 30 A, Trip Class 20, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- SCHNEIDER ELECTRIC Overload Relay, 0.80 to 1.20A, Class 10, 3P (LR2K0306)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- SCHNEIDER ELECTRIC Overload Relay, 0.11 to 0.16A, Class 10, 3P (LR2K0301)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- Schneider Electric Motor Controls