Shop All Overload Relays
Schneider Electric
Ovrload Relay, 30 to 38A, 3P, Class 10,690V
Mfr # LRD35
Zoro # G0632423
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 30.0 to 38.0A
- Use With - Contactors and Starters Mfr. Series LC1D32 Contactors
- Overload Relay Current Range 30 to 38A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD35
- Zoro # G0632423
- UPC # 785901206828
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.75" |
Depth | 2.75" |
Overall Height - Relay | 2.76 in |
Body Height - Relay | 2.75 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.75 in |
Body Depth | 2.76 in |
Body Width | 1.77 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Description
TeSys Deca, thermal overload relay, 30 to 38 A, class 10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- STREAMLIGHT Stylus Pro W/Usb Cord - Red (66137)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN31F7)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- Schneider Electric Motor Controls