Shop All Overload Relays
Schneider Electric
Ovrload Relay, 23 to 32A, Class 20, 3P, 600V
Mfr # LRD332L
Zoro # G1730452
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
- Current Range 23.0 to 32.0A
- Overload Relay Current Range 23 to 32A
- Width 2.16"
- Trip Class - Overload 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LRD332L
- Zoro # G1730452
- UPC # 785901952480
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.16" |
Height | 4.84" |
Depth | 4.84" |
Body Width - Relay | 2.16 in |
Body Height - Relay | 4.84 in |
Body Depth - Relay | 4.84 in |
Overall Height - Relay | 4.84 in |
Body Height | 4.84 in |
Body Width | 2.17 in |
Body Depth | 4.84 in |
Overall Height | 4.84 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - White (NSWL0.75SP-150)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors, 5PK (26270)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 46 to 90A, 3P (9065SDO12)
- SCHNEIDER ELECTRIC Alternating Relay 24050/60 (CA2SKE20U7)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10,600VAC (LR3D350)
- SERCO Overload Relays, Overload Relay (600-0478)
- Schneider Electric Overload Relays