Shop All Overload Relays
Schneider Electric
Ovrload Relay, 23 to 32A, 3P, Class 20,690V
Mfr # LR3D32L
Zoro # G5383262
original price:
$78.81
9% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 23.0 to 32.0A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 23 to 32A
- Width 1.77"
- Trip Class - Overload 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D32L
- Zoro # G5383262
- UPC # 785901835936
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Overall Height - Relay | 2.99 in |
Body Depth - Relay | 3 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.99 in |
Overall Height | 2.6 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Body Depth | 2.99 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J16)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- SIEMENS Ovrload Relay, 17 to 22A, 3P, Class 10,690V (3RU21264CB0)
- Schneider Electric Overload Relays