Shop All Overload Relays
Schneider Electric
Ovrload Relay, 12 to 18A, 3P, Class 20,690V
Mfr # LR3D21L
Zoro # G5383296
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Current Range 12.0 to 18.0A
- Overload Relay Current Range 12.0 to 18.0A
- Trip Class - Overload 20
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D21L
- Zoro # G5383296
- UPC # 785901710578
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.99 in |
Body Height - Relay | 2.99 in |
Body Depth - Relay | 3 in |
Body Width | 1.77 in |
Body Depth | 2.99 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 18 A, Minimum Overload Relay Current Setting 12 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Industrial Fuse Kit, FRN-R, FRS-R Series, 39 Fuses Included RK-5 Class, 10 A to 100 A (RK5SK-39)
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37102171)
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Blue, 1000ft (N222-01K-BL)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 1.35-27A (LTMR27MFM)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- SCHNEIDER ELECTRIC 913A Class 10 Olr W/ Everlink Power Term (LRD313)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- Schneider Electric Motor Controls