Shop All Overcurrent Modules
Schneider Electric
Ovrload Modul, 3 to 12A, Class 10, 3P, 24VAC
Mfr # LUCC12B
Zoro # G0827294
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Phase Single
- Thermal Setting Range (A) 3.00 to 12.00
- For Use With LUxB32, LUxS12, LUxS32 Power Bases, Mfr. Series LUxB12
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCC12B
- Zoro # G0827294
- UPC # 785901222699
- Country of Origin France
- Category Overcurrent Modules
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 60 mm |
Description
Overload Module, Maximum Rated Motor Current Adjustment 12 A, Minumum Rated Motor Current Adjustment 3 A, Coil Voltage 24V AC, Compatible with Series TeSys Ultra, Terminal Connection Type Wire Leads, Trip Class 10, Phase Single, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards ASEFA, ATEX Compliant, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, Green Premium RoHS/REACH, IEC 60947-6-2, UL Listed, Compatible with Grainger Part Number 5AB63, 5AB64, 5AB65, 5AB67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS138)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- SCHNEIDER ELECTRIC Overload Module, 8 to 32A, Class 10, 3P (LUCB32FU)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCC12FU)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- SCHNEIDER ELECTRIC Ovrload Modul, 3 to 12A, Class 10, 3P, 24VAC (LUCB12B)
- Schneider Electric Motor Controls