Schneider Electric

OverloadRelay, IEC, Electronic, Auto/Manual (Discontinued)


This Product is Discontinued
Shop for all Overload Relays

Key Features

  • Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
  • Trip Class - Overload 10, 20, 30, 5
  • Width 45 mm
  • Number of Poles 3
  • Frame / Series / Class / Code Class 5 to 30
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 45 mm
Height 72.5 mm
Depth 79.9 mm
Body Height - Relay 2.85 in
Body Depth - Relay 3.15 in
Overall Height - Relay 2.85 in
Overall Height 2.85 in
Body Width - Relay 1.77 in
Body Depth 3.15 in
Body Height 2.85 in
Body Width 1.77 in

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.5 A, Minimum Overload Relay Current Setting 0.1 A, Trip Class 5/10/20/30, Maximum Voltage Rating 660V (Signaling Circuit), 690V (Power Circuit), NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.