Shop All Overload Relays
Schneider Electric
Overload Relay, 2.60 to 3.70A, Class 10, 3P
Mfr # LR2K0310
Zoro # G1785305
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 2.60 to 3.70A
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Overload Relay Current Range 2.6 to 3.7A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR2K0310
- Zoro # G1785305
- UPC # 785901883050
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.28" |
Body Depth - Relay | 2.56 in |
Body Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.28 in |
Body Height | 2.28 in |
Overall Height | 2.28 in |
Body Depth | 2.56 in |
Body Width | 1.77 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 3.7 A, Minimum Overload Relay Current Setting 2.6 A, Trip Class 10A, Maximum Voltage Rating 250V DC (Signaling Circuit), 690V AC (Signaling Circuit), NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, TeSys K, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- Schneider Electric Motor Controls