Shop All Overload Relays
Schneider Electric
Overload Relay, 23 to 32A, Class 10, 3P
Mfr # LRD332
Zoro # G2471996
original price:
$122.99
4% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 23.0 to 32.0A
- Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
- Overload Relay Current Range 23 to 32A
- Trip Class - Overload 10
- Width 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD332
- Zoro # G2471996
- UPC # 785901811640
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.16" |
Height | 4.84" |
Depth | 4.84" |
Body Height - Relay | 4.84 in |
Body Depth - Relay | 4.84 in |
Overall Height - Relay | 4.84 in |
Body Width - Relay | 2.16 in |
Overall Height | 4.84 in |
Body Depth | 4.84 in |
Body Width | 2.17 in |
Body Height | 4.84 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- GENERAC Maintenance Kit, 389Cc and 420Cc Engines (GP5500 - GP8000E) (5777)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V (LRD05L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- Schneider Electric Overload Relays