Shop All Overload Relays
Schneider Electric
Overload Relay, 1.80 to 2.60A, Class 10, 3P
Mfr # LR2K0308
Zoro # G3269935
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 1.80 to 2.60A
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Overload Relay Current Range 1.80 to 2.60A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR2K0308
- Zoro # G3269935
- UPC # 785901883067
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.28" |
Body Depth - Relay | 2.56 in |
Overall Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.28 in |
Body Width | 1.77 in |
Body Depth | 2.56 in |
Overall Height | 2.28 in |
Body Height | 2.28 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 2.6 A, Minimum Overload Relay Current Setting 1.8 A, Trip Class 10A, Maximum Voltage Rating 250V DC (Signaling Circuit), 690V AC (Signaling Circuit), NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, TeSys K, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- ANCOR 16-14 Heatshrink Butt Connectors - 500-Pack (309102)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LRD22L)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- Schneider Electric Motor Controls