Shop All Overload Relays
Schneider Electric
Overload Relay, 1000V AC, 3 Poles
Mfr # LR9G115
Zoro # G111222695
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Maximum Overload Relay Current Setting 115 A
- Minimum Overload Relay Current Setting 28 A
- Body Height 4.21 in
- Overload Protection Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LR9G115
- Zoro # G111222695
- Country of Origin China
- Category Overload Relays
Dimensions
Body Height | 4.21 in |
Body Depth | 4.96 in |
Body Width | 4.13 in |
Details
Item | Overload Relay |
Number of Poles | 3 |
Maximum Overload Relay Current Setting | 115 A |
Minimum Overload Relay Current Setting | 28 A |
Overload Protection Type | Electronic |
Mounting Style | Direct To Contactor |
Trip Class | 5E/30E |
Relay Style | IEC |
Auxiliary Contact Form | 1NO/1NC |
Maximum Voltage Rating | 1000V AC |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Phase | Single |
Includes Thermal Units | Yes |
Reset Type | Auto, Manual |
IP Rating | IP20 |
Compatible with Series | TeSys |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Terminal Connection Type | Wire Leads |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 115 A, Minimum Overload Relay Current Setting 28 A, Trip Class 5E/30E, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Yes, Mounting Style Direct To Contactor, Terminal Connection Type Wire Leads, Compatible with Series TeSys, Relay Style IEC, Overload Protection Type Electronic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- Schneider Electric Overload Relays