Shop All Overcurrent Modules
Schneider Electric
Overload Module, 8 to 32A, Class 10, 3P
Mfr # LUCB32FU
Zoro # G1904007
original price:
$199.84
17% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110-240V AC/110-220V DC
- Phase Three
- Thermal Setting Range (A) 8.00 to 32.00
- For Use With LUxS32 Power Bases, Mfr. Series LUxB32
- Trip Class 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCB32FU
- Zoro # G1904007
- UPC # 785901222613
- Country of Origin France
- Category Overcurrent Modules
Dimensions
Width | 45 mm |
Depth | 60 mm |
Height | 66 mm |
Description
Overload Module, Maximum Rated Motor Current Adjustment 32 A, Minumum Rated Motor Current Adjustment 8 A, Coil Voltage 110-240V AC/DC, Compatible with Series TeSys Ultra, Terminal Connection Type Wire Leads, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards ASEFA, ATEX Compliant, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, Green Premium RoHS/REACH, IEC 60947-6-2, UL Listed, Compatible with Grainger Part Number 5AB64, 5AB68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- SCHNEIDER ELECTRIC Overload Module, 0.35 to 1.40A, 3P, 24VAC (LUCC1XB)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCC12FU)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- SCHNEIDER ELECTRIC Ovrload Modul, 3 to 12A, Class 10, 3P, 24VAC (LUCB12B)
- Schneider Electric Overcurrent Modules