Shop All Magnetic Motor Starters
Schneider Electric
Overload Module, 24V DC, 3 Poles
Mfr # LUCB18BL
Zoro # G0561745
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.5 to 18 A
- Coil Volts 24V DC
- Number of Poles 3
- Height 66 mm
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCB18BL
- Zoro # G0561745
- UPC # 785901222156
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Height | 66 mm |
Width | 45 mm |
Depth | 60 mm |
Overall Height - Relay | 2.6 in |
Body Height - Relay | 2.6 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.36 in |
Description
Overload Module, Maximum Rated Motor Current Adjustment 18 A, Minumum Rated Motor Current Adjustment 4.5 A, Coil Voltage 24V DC, Compatible with Series TeSys Ultra, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards CSA C22.2 No 60947-4-1, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1, Compatible with Grainger Part Number 48P503, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Conduit Chase Nipple, 1 in Threaded, 1.53 in OD, Zinc (90703)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- POWER FIRST Cable Terminator (5LR15)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO (LU2B12FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- Schneider Electric Starters