Shop All Magnetic Motor Starters
Schneider Electric
Overload Module, 24V DC, 3 Poles
Mfr # LUCA05BL
Zoro # G0477815
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.25 to 5 A
- Coil Volts 24V DC
- Number of Poles 3
- Hz 40 to 60 Hz
- Depth 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCA05BL
- Zoro # G0477815
- UPC # 785901221876
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Depth | 60 mm |
Width | 45 mm |
Height | 66 mm |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.6 in |
Body Height - Relay | 2.6 in |
Body Depth - Relay | 2.36 in |
Description
Overload Module, Maximum Rated Motor Current Adjustment 5 A, Minumum Rated Motor Current Adjustment 1.25 A, Coil Voltage 24V DC, Compatible with Series TeSys Ultra, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards CSA C22.2 No 60947-4-1, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1, Compatible with Grainger Part Number 5AB63, 5AB64, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- EATON ShortHandleSelectorSwitch, Blk, 4Pos, 22mm (M22-WRK4)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR309B102)
- Schneider Electric Motor Controls