Shop All Magnetic Motor Starters
Schneider Electric
Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles
Mfr # LUCA32FU
Zoro # G0477849
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 8 to 32 A
- Coil Volts 110 to 240V AC; 110 to 220V DC
- Number of Poles 3
- Depth 60 mm
- Hz 40 to 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCA32FU
- Zoro # G0477849
- UPC # 785901222026
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Depth | 60 mm |
Height | 66 mm |
Width | 45 mm |
Body Depth - Relay | 2.36 in |
Overall Height - Relay | 2.6 in |
Body Height - Relay | 2.6 in |
Body Width - Relay | 1.77 in |
Description
Overload Module, Maximum Rated Motor Current Adjustment 32 A, Minumum Rated Motor Current Adjustment 8 A, Coil Voltage 110-220V DC, 110-240V AC, Compatible with Series TeSys Ultra, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards CSA C22.2 No 60947-4-1, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1, Compatible with Grainger Part Number 5AB64, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 4.5A to 18A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA18B)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SCHNEIDER ELECTRIC Undervoltage release (MN), TeSys Deca, 500V AC 50Hz / 600V AC 60Hz (GVAU505)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- Schneider Electric Motor Controls