Shop All Overcurrent Modules
Schneider Electric
Overload Module, 0.15 to 0.60A, 3P, 24VAC
Mfr # LUCCX6B
Zoro # G1135863
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Phase Single
- Thermal Setting Range (A) 0.15 to 0.60
- For Use With LUxB32, LUxS12, LUxS32 Power Bases, Mfr. Series LUxB12
- Reset Type - Relay Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCCX6B
- Zoro # G1135863
- UPC # 785901429999
- Country of Origin France
- Category Overcurrent Modules
Dimensions
Height | 66 mm |
Depth | 60 mm |
Width | 45 mm |
Description
Overload Module, Maximum Rated Motor Current Adjustment 0.6 A, Minumum Rated Motor Current Adjustment 0.15 A, Coil Voltage 24V AC, Compatible with Series TeSys Ultra, Terminal Connection Type Wire Leads, Trip Class 10, Phase Single, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards ASEFA, ATEX Compliant, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, Green Premium RoHS/REACH, IEC 60947-6-2, UL Listed, Compatible with Grainger Part Number 5AB63, 5AB64, 5AB65, 5AB67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCC12FU)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- SCHNEIDER ELECTRIC Overload Module, 0.35 to 1.40A, 3P, 24VAC (LUCC1XB)
- SCHNEIDER ELECTRIC Overload Module, 8 to 32A, Class 10, 3P (LUCB32FU)
- Schneider Electric Overcurrent Modules