Shop All Overcurrent Modules
Schneider Electric
Overload Module, 0.15 to 0.60A, 3P, 24VAC
Mfr # LUCBX6B
Zoro # G2800095
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Phase 3
- Thermal Setting Range (A) 0.15 to 0.60
- For Use With LUxB32, LUxS12, LUxS32 Power Bases, Mfr. Series LUxB12
- Reset Type - Relay Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUCBX6B
- Zoro # G2800095
- UPC # 785901222620
- Country of Origin France
- Category Overcurrent Modules
Details
Item | Overload Module |
Voltage | 24V AC |
Phase | 3 |
Thermal Setting Range (A) | 0.15 to 0.60 |
For Use With | LUxB32, LUxS12, LUxS32 Power Bases, Mfr. Series LUxB12 |
Reset Type - Relay | Manual |
Trip Class | 10 |
Sensing Method | Electronic |
Features | Earth Fault Protection |
Standards | CSA C22.2 No 14 type E, EN 60947-6-2, IEC 60947-6-2, UL 508 type E with Phase Barrier |
Current Range | 0.15 to 0.60A |
Number of Poles | 3 |
Trip Class - Overload | 10 |
Description
Overload Module, Trip Class 10, Phase 3, Standards CSA C22.2 No 14 type E, EN 60947-6-2, IEC 60947-6-2, UL 508 type E with Phase Barrier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS012100)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- SCHNEIDER ELECTRIC Overload Module, 8 to 32A, Class 10, 3P (LUCB32FU)
- SCHNEIDER ELECTRIC Overload Module, 0.35 to 1.40A, 3P, 24VAC (LUCC1XB)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- SCHNEIDER ELECTRIC Ovrload Modul, 3 to 12A, Class 10, 3P, 24VAC (LUCB12B)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCC12FU)
- Schneider Electric Overcurrent Modules