Item
|
Overload Module
|
Voltage
|
110-240V AC/110-220V DC
|
Phase
|
Single
|
Thermal Setting Range (A)
|
0.30 to 1.40
|
For Use With
|
LUxB32, LUxS12, LUxS32 Power Bases, Mfr. Series LUxB12
|
Current Range
|
0.35 to 1.40A
|
Trip Class - Overload
|
10
|
Trip Class
|
10
|
Standards
|
ASEFA, ATEX Compliant, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, Green Premium RoHS/REACH, IEC 60947-6-2, UL Listed
|
Features
|
Earth Fault Protection
|
Number of Poles
|
3
|
Sensing Method
|
Electronic
|
Reset Type - Relay
|
Manual
|
Reset Type
|
Manual
|
Compatible with Series
|
TeSys Ultra
|
Minimum Operating Temperature
|
-13 Degrees F
|
Maximum Operating Temperature
|
158 Degrees F
|
Maximum Voltage Rating
|
690V AC
|
Maximum Rated Motor Current Adjustment
|
1.4 A
|
Minumum Rated Motor Current Adjustment
|
0.35 A
|
Terminal Connection Type
|
Wire Leads
|
Coil Voltage
|
110-240V AC/DC
|
Compatible with Manufacturer Model Number
|
LU2B12FU, LU2B32FU, LU2B38FU, LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
|
Compatible Manufacturer Part Number
|
LU2B12FU, LU2B32FU, LU2B38FU, LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
|
Compatible Manufacturer Model Number
|
LU2B12FU, LU2B32FU, LU2B38FU, LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
|
For Use with Mfr. Model Number
|
LU2B12FU, LU2B32FU, LU2B38FU, LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
|
For Use With Mfr. Model Number
|
LU2B12FU, LU2B32FU, LU2B38FU, LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
|
Resistance To Electrostatic Discharge
|
8 kV 3 in open air IEC 61000-4-2 || 8 kV 4 on contact IEC 61000-4-2
|
Product Certifications
|
CE || UL || CSA || CCC || EAC || ASEFA || ATEX || Marine
|
Heat Dissipation
|
2-2 W control circuit with LUB12 || 3-3 W control circuit with LUB32 || 3-3 W control circuit with LUB38
|
Load Type
|
single-phase motor
|
Fire Resistance
|
960°C parts supporting live components IEC 60695-2-12 || 650°C IEC 60695-2-12
|
Ip Degree Of Protection
|
IP20 front panel and wired terminals IEC 60947-1 || IP20 other faces IEC 60947-1 || IP40 front panel outside connection zone IEC 60947-1
|
Device Short Name
|
LUCC
|
Ambient Air Temperature For Storage
|
-40-85°C
|
Fixing Mode
|
plug-in front face)
|
Motor Power Kw
|
0.09 kW 400 to 440 V AC 50/60 Hz 1 phase
|
Operating Altitude
|
6561.68 ft (2000 m)
|
Range
|
TeSys
|
Tripping Threshold
|
14.2 x Ir +/- 20 %
|
Product Compatibility
|
power base LUB12 || power base LUB32 || power base LUB38 || power base LUB120 || power base LUB320 || power base LUB380 || reversing contactor breaker LU2B12FU || reversing contactor breaker LU2B32FU || reversing contactor breaker LU2B38FU
|
Vibration Resistance
|
2 gn 5-300 Hz power poles open IEC 60068-2-6 || 4 gn 5-300 Hz power poles closed IEC 60068-2-6
|
Safe Separation Of Circuit
|
400 V SELV between the control and auxiliary circuits IEC 60947-1 || 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
|
Thermal Overload Class
|
class 10 40-60 Hz -25-55°C IEC 60947-6-2 || class 10 40-60 Hz -25-55°C UL 508
|
Non-Dissipating Shock Wave
|
1 kV serial mode IEC 60947-6-2 || 2 kV common mode IEC 60947-6-2
|
Ambient Air Temperature For Operation
|
-25-70°C
|
Shock Resistance
|
10 gn power poles open IEC 60068-2-27 || 15 gn power poles closed IEC 60068-2-27
|
Immunity To Voltage Dips
|
70 % / 500 ms IEC 61000-4-11
|
Function Available
|
protection against phase failure and phase imbalance || earth fault protection || manual reset || protection against overload and short-circuit
|
Product Specific Application
|
basic protection and advanced functions, communication
|
Protective Treatment
|
TH IEC 60068
|
[Ue] Rated Operational Voltage
|
690 V AC
|
Reset
|
manual reset
|
Typical Current Consumption
|
280 mA 110 to 240 V AC I maximum while closing with LUB12 || 280 mA 110 to 240 V AC I maximum while closing with LUB32 || 280 mA 110 to 240 V AC I maximum while closing with LUB38 || 280 mA 110 to 220 V DC I maximum while closing with LUB12 || 280 mA 110 to 220 V DC I maximum while closing with LUB32 || 280 mA 110 to 220 V DC I maximum while closing with LUB38 || 35 mA 110 to 240 V AC I rms sealed with LUB12 || 25 mA 110 to 240 V AC I rms sealed with LUB32 || 25 mA 110 to 240 V AC I rms sealed with LUB38 || 35 mA 110 to 220 V DC I rms sealed with LUB12 || 25 mA 110 to 220 V DC I rms sealed with LUB32 || 25 mA 110 to 220 V DC I rms sealed with LUB38
|
[Uc] Control Circuit Voltage
|
110 to 240 V AC || 110 to 220 V DC
|
Control Circuit Voltage Limits
|
88 to 264 V AC 110 to 240 V in operation || 88 to 242 V DC 110 to 220 V in operation || 55 V AC 110 to 240 V drop-out || 55 V DC 110 to 220 V drop-out
|
Compatibility Code
|
LUCC
|
Product Name
|
TeSys Ultra
|
[Ui] Rated Insulation Voltage
|
690 V IEC 60947-6-2 || 600 V UL 60947-4-1 || 600 V CSA C22.2 No 60947-4-1
|
Operating Time
|
35 ms opening with LUB12 control circuit || 35 ms opening with LUB32 control circuit || 35 ms opening with LUB38 control circuit || 50 ms closing with LUB12 control circuit || 50 ms closing with LUB32 control circuit || 50 ms closing with LUB38 control circuit
|
Resistance To Fast Transients
|
2 kV 3 serial link IEC 61000-4-4 || 4 kV 4 all circuits except for serial link IEC 61000-4-4
|
Network Frequency
|
40 to 60 Hz
|
Immunity To Radioelectric Fields
|
10 V IEC 61000-4-6
|
Product Or Component Type
|
advanced control unit
|
Resistance To Radiated Fields
|
10 V/m 3 IEC 61000-4-3
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947-6-2
|
Utilisation Category
|
AC-44 || AC-41 || AC-43
|
Immunity To Microbreaks
|
3 ms
|
Thermal Protection Adjustment Range
|
0.35-1.4 A
|
Device Application
|
motor control || motor protection
|