Shop All Solid State Relays
Schneider Electric
Operator control unit, TeSys Tera, 140 mA, RJ45 connection, flush-mounted, backlit LCD
Mfr # LTMCU
Zoro # G0862620
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 50 mm
- Standards UL 60947-4-1A, CSA C22.2 No 60947-4-1, EN/IEC 61131-2
- Height 70 mm
- Width 117 mm
- Product or Component Type operator control unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LTMCU
- Zoro # G0862620
- UPC # 785901823810
- Country of Origin China
- Category Solid State Relays
Dimensions
Depth | 50 mm |
Height | 70 mm |
Width | 117 mm |
Description
TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. It manages most critical processes while reducing downtime and increasing productivity as well as predicts what will happen in the process, as it accurately monitors current, voltage, and power over a wide range. This motor management system is also a flexible system that supports six communication protocols which are Modbus, CANopen, DeviceNet, Profibus, Ethernet/IP, and Modbus/TCP. TeSys T motor management system consist of several components which include the LTMR controller, the expansion module, HMI and software along with several accessories. The LTMR controller is the main component of the system that manages the basic functions. This includes the measurement of the ground current, motor temperature, three phase current of the motor, the controller also includes logic inputs and outputs which is used in fault management. The expansion module is directly connected to the controller and provides additional inputs as well as measure the voltage between the phases which allow the controller the monitor additional functions. TeSys T is highly reliable and has a very long product life thanks to a state-of-the-art component selection, to the all in one design and to the advanced electronic protection. TeSys T can be integrated in many different types of harsh environment such as dusty atmospheres, marine applications, high vibration applications and corrosive atmospheres and is used in Metal/Mining/Mineral, Oil & Gas, Water Wastewater. This is a TeSys operactor control unit that is used in conjuction with LTMR controller to configure the parameters, display the information about the controller, display detected faults and control the motor locally. This operator unit has LCD screen to display the information along with 5 control keys and 4 LED indicators and has 2 ports for RJ45 connectors that are used to connect to the PC and controller. The dimensions of this device are 70 mm (H) X 117 mm (W) X 50 mm (D) and it weighs 0.4 kg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 18 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2518-0-50)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- DAYTON Solid State Relay, 3 to 32VDC, 40A (1EGK9)
- Schneider Electric Solid State Relays