Shop All Control Parts
Schneider Electric
Operating Actuator, N/C 120V, On/Off
Mfr # AG13B020
Zoro # G0042135
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Actuator
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # AG13B020
- Zoro # G0042135
- UPC # 711426602043
- Country of Origin United States
- Category Control Parts
Details
Includes | Actuator |
Item | Operating Actuator, N/C 120V, On/Off |
Fits Brand | Schneider Electric |
Description
Operating Actuator, N/C 120V, On/Off, Fits Brand Schneider Electric, Includes Actuator
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Drain Pan, 8.34A, 4.5 qt., 6-3/4 in. W (CP804)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- BARKSDALE Housed Pressure Control Switch, 10/250 (E1H-H250)
- SELKIRK Vent Top Gas 6In (106800)
- SCHNEIDER ELECTRIC Actuator, w/out Aux Switch, On/Off (AG14T020)
- SCHNEIDER ELECTRIC Valve Actuator, 24V (MPR-5613)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- SCHNEIDER ELECTRIC Invensys 120VAC Actuator, 60# Torque (MA-418)
- SCHNEIDER ELECTRIC Actuator, 2 POS, w/Aux Swtich, 120V (MA-418-500)
- SCHNEIDER ELECTRIC Thermostat Tygothane Tube Assy, 2-Pipe (20-693)
- UTICA/DUNKIRK Control Board, 550001625 (550001625)
- Schneider Electric Control Parts