Shop All Power Relays
Schneider Electric
Open Power Relay, 8 Pin, 240VAC, DPDT
Mfr # 199ABX-15
Zoro # G1609361
original price:
$54.99
5% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 199ABX-15
- Zoro # G1609361
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 2.5 in |
Body Height - Relay | 2.31 in |
Body Depth - Relay | 3.12 in |
Overall Height - Relay | 2.31 in |
Dimensions | 2.31"H, 2.50"W, 3.12"D |
Body Height | 3.12 in |
Overall Depth | 2.31 in |
Body Depth | 2.53 in |
Body Width | 2.5 in |
Description
Open Power Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 8, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 2 A @ 500V, 20 A @ 120V, 4 A @ 325V, 40 A @ 8V, 8 A @ 240V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.53 in, Body Height 3.12 in, Body Width 2.5 in, Coil Resistance 1,200 ohm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- Schneider Electric Power Relays