Shop All Power Relays
Schneider Electric
Open Power Relay, 5 Pin, 240VAC, SPDT
Mfr # 199AX-5
Zoro # G3323196
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 199AX-5
- Zoro # G3323196
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 2.5 in |
Body Height - Relay | 2.18 in |
Body Depth - Relay | 2.43 in |
Overall Height - Relay | 2.18 in |
Dimensions | 2.18"H, 2.50"W, 2.43"D |
Body Height | 2.49 in |
Overall Depth | 2.06 in |
Body Width | 2.5 in |
Body Depth | 1.4 in |
Description
Open Power Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 5, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 1.4 in, Body Height 2.49 in, Body Width 2.5 in, Coil Resistance 1,200 ohm, Compatible with Grainger Part Number 6CVA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- ECLIPSE TOOLS Cable Tie, Neutral, 4" x 0.10", PK100 (902-012)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- Schneider Electric Power Relays