Shop All Power Relays
Schneider Electric
Open Power Relay, 4 Pin, 24VAC, SPST-NO
Mfr # 199ADBX-3
Zoro # G3189331
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 199ADBX-3
- Zoro # G3189331
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 2.18 in |
Overall Height - Relay | 2.18 in |
Body Depth - Relay | 2.43 in |
Body Width - Relay | 2.5 in |
Dimensions | 2.18"H, 2.50"W, 2.43"D |
Body Depth | 2.49 in |
Overall Depth | 1.95 in |
Body Width | 2.5 in |
Body Height | 2.49 in |
Description
Open Power Relay, Coil Voltage 24V AC, Contact Form SPST-NO, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 2 A @ 500V, 20 A @ 120V, 4 A @ 325V, 40 A @ 8V, 8 A @ 240V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.49 in, Body Height 2.49 in, Body Width 2.5 in, Coil Resistance 12 ohm, Compatible with Grainger Part Number 6CVA2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- Schneider Electric Power Relays