Shop All Power Relays
Schneider Electric
Open Power Relay, 4 Pin, 240VAC, SPST-NO
Mfr # 199ADBX-5
Zoro # G1325931
original price:
$35.99
24% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 199ADBX-5
- Zoro # G1325931
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 2.18 in |
Body Height - Relay | 2.18 in |
Dimensions | 2.18"H, 2.50"W, 2.43"D |
Body Depth - Relay | 2.43 in |
Body Width - Relay | 2.5 in |
Body Width | 2.5 in |
Body Depth | 2.43 in |
Body Height | 2.18 in |
Overall Depth | 2.18 in |
Description
Open Power Relay, Coil Voltage 240V AC, Contact Form SPST-NO, Electrical Connection Screw Terminal, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Mounting Style Surface, Body Depth 2.43 in, Body Height 2.18 in, Body Width 2.5 in, Contact Material Silver Alloy, Features Magnetic Blowout, Frequency 50/60 Hz, Input Voltage 240V AC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12015)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- JOKARI Ferrules Strips, 8mm, 1.0mm, Red, PK500 (60110)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1CR)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- Schneider Electric Power Relays