Schneider Electric

Open Power Relay, 208VAC, SPST-NO, 4Pins (Discontinued)


This Product is Discontinued
Shop for all Power Relays

Key Features

  • Coil Volts 208V AC
  • AC Contact Rating - Relay 30A @ 300V
  • Contact Form - Relay SPST-NO
  • Mounting - Relay Through Panel
  • Power Consumption - Relay 10.0 VA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height - Relay 2.43 in
Body Height - Relay 2.43 in
Body Depth - Relay 2.25 in
Body Width - Relay 2.5 in
Body Depth 1.39 in
Body Height 2.49 in
Overall Depth 1.98 in
Body Width 2.5 in

Description

Open Power Relay, Base Shape Square, Coil Voltage 208V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 300V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Through Panel, Body Depth 1.39 in, Body Height 2.49 in, Body Width 2.5 in, Contact Material Copper, Features Durable Open-Frame Construction, Green Premium Product

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.