Shop All Power Relays
Schneider Electric
Open Power Relay, 208VAC, DPST-NO, 6Pins
Mfr # 8501CO7V08
Zoro # G3465656
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208V AC
- AC Contact Rating - Relay 30A @ 300V
- Contact Form - Relay DPST-NO
- Mounting - Relay Through Panel
- Power Consumption - Relay 10.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 8501CO7V08
- Zoro # G3465656
- UPC # 785901059578
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 2.43 in |
Body Height - Relay | 2.43 in |
Body Width - Relay | 2.5 in |
Body Depth - Relay | 2.25 in |
Body Height | 2.49 in |
Body Depth | 1.07 in |
Body Width | 2.5 in |
Overall Depth | 1.95 in |
Description
Open Power Relay, Base Shape Square, Coil Voltage 208V AC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 6, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 300V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Through Panel, Body Depth 1.07 in, Body Height 2.49 in, Body Width 2.5 in, Contact Material Copper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- Schneider Electric Power Relays