Shop All Time Delay Relays
Schneider Electric
On-delay, Timer, w/control Signal, 240V, 8A
Mfr # RE17RAMU
Zoro # G5956761
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay on-delay timing
- Adjustment Method - Timer selector switch front panel
- Min. Time Setting - Timer 1...10 min || 10...100 h || 0.1...1 s || 6...60 s || 6...60 min || 1...10 s || 1...10 h
- Contact Form - Relay 1 C/O
- Power Consumption - Relay 0-32 VA 240 V AC; 0.6 W 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17RAMU
- Zoro # G5956761
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Depth | 72 mm |
Details
Item - Relay | dual function relay |
Function - Timing Relay | on-delay timing |
Adjustment Method - Timer | selector switch front panel |
Min. Time Setting - Timer | 1...10 min || 10...100 h || 0.1...1 s || 6...60 s || 6...60 min || 1...10 s || 1...10 h |
Contact Form - Relay | 1 C/O |
Power Consumption - Relay | 0-32 VA 240 V AC; 0.6 W 24 V DC |
Electrical Connection | 35 mm DIN rail conforming to EN/IEC 60715 |
Item | On-delay,Timer,w/control Signal,240V,8A |
Type of Output | relay |
Hz - Electrical | 50/60 Hz |
Contact Material | cadmium free |
Standards | cULus|| CSA |
Input Voltage | 250 V |
Input or Control Voltage Range | 0.85...1.1 Us |
Description
On-delay,Timer,w/control Signal,240V,8A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK17V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 8 Pins (REXL2TMP7)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24A)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- Schneider Electric Time Delay Relays