Shop All Magnetic Motor Starters
Schneider Electric
Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO
Mfr # LUB32
Zoro # G2793691
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting Up to 32A
- Coil Volts 120 to 600V AC
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 10 hp
- Starter Type IEC Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUB32
- Zoro # G2793691
- UPC # 785901221814
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 1.77 in |
Height | 6.06 in |
Depth | 5.0 in |
Overall Depth | 4.96 in |
Overall Height | 6.06 in |
Overall Width | 1.77 in |
Description
Starter Power Base, Maximum Voltage Rating 690V AC, Starter Style IEC, Maximum Overload Relay Current Setting 32 A, Reversing Capability Non-Reversing, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 600V AC 25 hp, Coil Voltage 24-240V AC, 24-220V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA32FU)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO1V03)
- Schneider Electric Motor Controls