Shop All Magnetic Motor Starters
This Product is Discontinued
Schneider Electric
Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (Discontinued)
Mfr # T36AN13T7
Zoro # G6380552
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overload Relay Amp Setting 3 to 9A
- Coil Volts 480V AC
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NC/1NO
- HP @ 3 Phase - 240V 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # T36AN13T7
- Zoro # G6380552
- UPC # 094726217019
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 00 |
Height | 6.64 in |
Depth | 4.17 in |
Width | 3.19 in |
Details
Item | NEMA Magnetic Motor Starter |
Overload Relay Amp Setting | 3 to 9A |
Coil Volts | 480V AC |
Enclosure NEMA Rating | No Enclosure |
Auxiliary Contact Form | 1NC/1NO |
HP @ 3 Phase - 240V | 1 1/2 hp |
Starter Type | NEMA Style |
Action | Nonreversing |
Amps AC | 9 |
Number of Poles | 3 |
HP @ 3 Phase - 480V | 2 hp |
Accessory Group | TeSys |
Standards | CSA, UL |
Hz | 50/60 |
HP @ 3 Phase - 208V | 1 1/2 hp |
HP @ 3 Phase - 575V | 2 hp |
Description
NEMA Magnetic Motor Starter, Overload Relay Amp Setting 3 to 9A, Coil Volts 480V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 1 1/2 hp, HP @ 3 Phase - 480V 2 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 9, NEMA Size 00, Width 3.19 in, HP @ 3 Phase - 575V 2 hp, HP @ 3 Phase - 208V 1 1/2 hp, Height 6.64 in, Depth 4.17 in, Standards CSA, UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.