Shop All Disconnect Switches
Schneider Electric
Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X
Mfr # VLS3P063R2
Zoro # G0859054
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 63 A
- Duty General
- Voltage 690V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS3P063R2
- Zoro # G0859054
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Depth | 3.9 in |
Height | 2.9 in |
Width | 2.8 in |
Description
Disconnect Switch, Contact Form 3PST-NO, Current Rating 63 A, Depth 4 in, Duty Standard, Enclosure Type Enclosed, For Fuse Class Not Applicable, Handle Color Black, Height 3 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 40 hp, Horsepower @ 600V AC 40 hp, Housing Material Non-Metallic, Includes Handle, IP Rating IP20, Mounting Style DIN Rail, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible, Resistance Properties Fire-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL110H7)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361N)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364AWKGL)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224NR)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- Schneider Electric Switches