Shop All Disconnect Switches
Schneider Electric
Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X
Mfr # VLS3P063D2
Zoro # G0859039
original price:
$173.16
30% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 63 A
- Duty General
- Voltage 690V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLS3P063D2
- Zoro # G0859039
- Country of Origin Italy
- Category Disconnect Switches
Dimensions
Depth | 3.9 in |
Height | 2.8 in |
Width | 2.8 in |
UL Wire Size | AWG 12 to AWG 1 copper |
Description
Disconnect Switch, Contact Form 3PST-NO, Current Rating 63 A, Depth 4 in, Duty Standard, For Fuse Class Not Applicable, Height 2 3/4 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 40 hp, Horsepower @ 600V AC 40 hp, Housing Material Non-Metallic, Includes Door, IP Rating IP20, Mounting Style Door, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible, Resistance Properties Fire-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361AWKGL)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- Schneider Electric Switches