Shop All Push Button Switches
Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 9001KR16H13
Zoro # G4636037
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR16H13
- Zoro # G4636037
- UPC # 785901578819
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 116 mm |
Cad Overall Height | 40 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.57 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 4.57 in |
Overall Height | 1.57 in |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB5AW73731M5)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K92R)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- Schneider Electric Push Buttons & Indicators