Shop All Push Button Switches
Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NC, Red
Mfr # 9001SKR1RH6
Zoro # G1968836
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SKR1RH6
- Zoro # G1968836
- UPC # 785901042099
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 20A, 600V AC, Non-Indicating (CCMR020)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB4BW73731M5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Universal (XB4RFA02)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1724)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7341)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5CW113)
- Schneider Electric Push Buttons & Indicators