Shop All Push Button Switches
Schneider Electric
Non-Illuminated Push Button, 22 mm, 1NO, Black
Mfr # XB5AC21
Zoro # G0620435
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Plastic
- NEMA Rating 13, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5AC21
- Zoro # G0620435
- UPC # 785901383642
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Height | 43 mm |
Depth | 82 mm |
Width | 40 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.69 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.57 in |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 3.23 in |
Description
Mushroom Head Push Button, 22 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP65, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- ATC 354C Series Shawnee II High Speed Counter (354C-350-Q30-PX)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AH03)
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- Schneider Electric Push Buttons & Indicators