Shop All Push Button Switches
Schneider Electric
Non-Illuminated Multihead Operator, 22 mm, Rectangular
Mfr # ZB5AL7340
Zoro # G4731754
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Number of Heads 2
- Size 22 mm
- Legend/Background Color Green/Red
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AL7340
- Zoro # G4731754
- UPC # 785901351771
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 50 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 35 mm |
Overall Height | 1.97 in |
Overall Depth | 1.38 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color Green/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, 1 green flush push button 22mm spring return 1 NO Start (XALD101H29)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- SCHNEIDER ELECTRIC Light block, Harmony XB4, Harmony XB5, red, for head 22mm integral LED, pins for printed circuit board, 24V (ZBVB47)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR24G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2AB)
- Schneider Electric Push Button Switches