Shop All Push Button Control Stations
Schneider Electric
Non-Illuminated Multihead Operator, 22 mm, Rectangular
Mfr # ZB5AA7340
Zoro # G3545202
original price:
$26.62
17% off
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Type of Operator (2) Flush Buttons
- Number of Operators 2
- NEMA Rating 13, 4X
- Series XB5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AA7340
- Zoro # G3545202
- UPC # 785901875505
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Depth | 30 mm |
Width | 30 mm |
Height | 50 mm |
Overall Height | 1.97 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.18 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color Green/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001KYSK201)
- SCHNEIDER ELECTRIC Legend, Harmony XB4, plastic, yellow, 90mm, for emergency stop, marked PARADA DE EMERGENCIA with logo ISO13851 (ZBY9420)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- Schneider Electric Push Buttons & Indicators