Shop All Push Button Switches
Schneider Electric
Non-Illuminated Multihead Operator, 22 mm, Rectangular
Mfr # ZB4BL7341
Zoro # G3542585
original price:
$32.87
15% off
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- Number of Heads 2
- Legend/Background Color White/Green, White/Red
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BL7341
- Zoro # G3542585
- UPC # 785901671671
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Overall Depth | 1.38 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Height | 1.97 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend I, O, Legend/Background Color White/Green, White/Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26W x 1.5D (F1X1.5WH6)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SDO1V06H30)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO/1 NC, Red (XB6DA45B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SIEMENS Illuminated Push Button, 30 mm, 1NC/1NC, Green (52PP3G3U)
- Schneider Electric Push Buttons & Indicators