Shop All Push Button Switches
Schneider Electric
Non-Illuminated Multihead Operator, 22 mm, Rectangular
Mfr # ZB4BA73134
Zoro # G2363177
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 3
- Legend/Background Color White/Green, White/Red
- Legend Stop
- Type of Operator (1) Extended Button, (2) Flush Buttons
- Number of Operators 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BA73134
- Zoro # G2363177
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.38 in |
Overall Height | 1.97 in |
Overall Width | 1.18 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend Stop, Legend/Background Color White/Green, White/Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR4RH13)
- SCHNEIDER ELECTRIC Double Headed Push Button, 22 mm, 1 NO/1 NC, Rectangle (XB5AW73731M5)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO/1 NC, Red (XB6DA45B)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- Schneider Electric Switches