Shop All Push Button Switches
Schneider Electric
Non-Illuminated Hour Counter, 22 mm, Black
Mfr # XB5DSB
Zoro # G7370142
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Head Material Plastic
- NEMA Rating 13, 4X
- Type of Operator Hour Counter
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5DSB
- Zoro # G7370142
- UPC # 785901394051
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Depth | 60 mm |
Width | 30 mm |
Height | 30 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.18 in |
Overall Depth | 2.36 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Description
Hour Counter, 22 mm, Not Applicable, Type of Operator Hour Counter, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, EN 60947-5-1, IEC 60529, REACH Free of SVHC, RoHS, UL Listed, Features Visually Distinct at a Distance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW36)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW353)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001K15)
- Schneider Electric Push Button Switches