Shop All Push Button Switches
Schneider Electric
Non-Illuminated Annunciator, 22 mm, Black
Mfr # XB5KSG
Zoro # G7298076
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1
- Type of Operator Annunciator
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5KSG
- Zoro # G7298076
- UPC # 785901396208
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 29 mm |
Height | 29 mm |
Depth | 55 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Description
Annunciator, 22 mm, Not Applicable, Type of Operator Annunciator, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, IP Rating IP40, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, EN 50102, EN 60947-1, EN 60947-5-1, EN 60947-5-4, IEC 50102, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (A808SC)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR24Y)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK2L1)
- EATON Ill Mtn Pb Sil-bzl Flsh Grn, 22.5 mm, White (M22-DL-W-X1)
- Schneider Electric Push Button Switches